Zoro Homepage

Carbide Bit SDS+ 4CTR 5/8" x 10 x 12

  • Mfr # 676174000

  • Zoro # G601075626


product price: $24.25
/ea

Key Features

Overall Length
12 in
Core Diameter
5/8 in
Core Bit Cutter Material
Carbide
Shank Type - Machining
SDS+
Maximum Drilling Depth
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
676174000
Zoro #
G601075626
UPC #
662911301128
Country of Origin
Germany

Dimensions

Overall Length
12 in
Core Diameter
5/8 in
Maximum Drilling Depth
10 in

Details

Core Bit Cutter Material
Carbide
Shank Type - Machining
SDS+

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.