Carbide Bit SDS-Max 2CTR 1/2" x 16 x 21
Mfr # 676716000
Zoro # G901075616
product price: $34.35
/eaKey Features
Overall Length
21 in
Core Diameter
1/2 in
Shank Type - Machining
SDS Max
Maximum Drilling Depth
16 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
676716000
Zoro #
G901075616
UPC #
662911302507
Country of Origin
Germany
Dimensions
Overall Length
21 in
Core Diameter
1/2 in
Maximum Drilling Depth
16 in
Details
Shank Type - Machining
SDS Max
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.