Zoro Homepage

Carbide Bit SDS-Max 2CTR 1/2" x 8 x 13

  • Mfr # 676516000

  • Zoro # G601075763


product price: $29.15
/ea

Key Features

Overall Length
13 in
Core Diameter
1/2 in
Shank Type - Machining
SDS Max
Maximum Drilling Depth
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
676516000
Zoro #
G601075763
UPC #
662911866085
Country of Origin
Germany

Dimensions

Overall Length
13 in
Core Diameter
1/2 in
Maximum Drilling Depth
8 in

Details

Shank Type - Machining
SDS Max

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.