Zoro Homepage

Carbide Bit SDS-Max 2CTR 9/16" x 16 x 21

  • Mfr # 676134000

  • Zoro # G601075855


product price: $41.15
/ea

Key Features

Overall Length
21 in
Core Diameter
9/16 in
Shank Type - Machining
SDS Max
Maximum Drilling Depth
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
676134000
Zoro #
G601075855
UPC #
662911303313
Country of Origin
Germany

Dimensions

Overall Length
21 in
Core Diameter
9/16 in
Maximum Drilling Depth
16 in

Details

Shank Type - Machining
SDS Max

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.