Carbide Bit SDS-Max 4CTR 5/8" x 12 x 17
Mfr # 676620000
Zoro # G401075635
product price: $41.99
/eaKey Features
Overall Length
17 in
Core Diameter
5/8 in
Shank Type - Machining
SDS Max
Maximum Drilling Depth
12 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
676620000
Zoro #
G401075635
UPC #
662911842959
Country of Origin
Germany
Dimensions
Overall Length
17 in
Core Diameter
5/8 in
Maximum Drilling Depth
12 in
Details
Shank Type - Machining
SDS Max
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.