Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bit SDS-Max 4CTR 7/8" x 8 x 13

  • Mfr # 676528000

  • Zoro # G001075691


product price: $39.59
/ea

Key Features

Overall Length
13 in
Core Diameter
7/8 in
Shank Type - Machining
SDS Max
Maximum Drilling Depth
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
676528000
Zoro #
G001075691
UPC #
662911302460
Country of Origin
Germany

Dimensions

Overall Length
13 in
Core Diameter
7/8 in
Maximum Drilling Depth
8 in

Details

Shank Type - Machining
SDS Max

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.