Carbide Bit SDS-Max One Pc Core 3-1/2" x 6-1/4 x 12
Mfr # 675810000
Zoro # G001075677
product price: $241.99
/ea
Free Shipping & Returns
Key Features
Core Diameter
3-1/2 in
Shank Type - Machining
SDS Max
Maximum Drilling Depth
6-1/4 in
Drilling Length
6-1/4 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
675810000
Zoro #
G001075677
UPC #
-
Country of Origin
Germany
Dimensions
Core Diameter
3-1/2 in
Maximum Drilling Depth
6-1/4 in
Drilling Length
6-1/4 in
Details
Shank Type - Machining
SDS Max
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.