Zoro Homepage

Carbide Bit SDS-Max One Pc Core 4" x 6-1/4 x 12

  • Mfr # 675812000

  • Zoro # G601075695


product price: $319.99
/ea
Free Shipping & Returns

Key Features

Overall Length
12
Core Diameter
4 in
Shank Type - Machining
SDS Max
Maximum Drilling Depth
6-1/4 in
Drilling Length
6-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
675812000
Zoro #
G601075695
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
12
Core Diameter
4 in
Maximum Drilling Depth
6-1/4 in
Drilling Length
6-1/4 in

Details

Shank Type - Machining
SDS Max

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.