Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bit SDS-Max One Pc Core 6" x 16-3/4 x 22

  • Mfr # 675816000

  • Zoro # G801075716


product price: $446.99
/ea
Free Shipping & Returns

Key Features

Core Diameter
6 in
Shank Type - Machining
SDS Max
Maximum Drilling Depth
16 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
675816000
Zoro #
G801075716
UPC #
-
Country of Origin
Germany

Dimensions

Core Diameter
6 in
Maximum Drilling Depth
16 3/4 in

Details

Shank Type - Machining
SDS Max

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.