Zoro Homepage

Carbide Bit SDS-Plus P4P / 16, 0x310 mm

  • Mfr # 626236000

  • Zoro # G801075747


product price: $52.49
/ea

Key Features

Overall Length
315 mm
Core Diameter
16 mm
Core Bit Cutter Material
Carbide
Shank Type - Machining
SDS-Plus
Maximum Drilling Depth
260 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
626236000
Zoro #
G801075747
UPC #
4007430193407
Country of Origin
Germany

Dimensions

Overall Length
315 mm
Core Diameter
16 mm
Maximum Drilling Depth
260 mm

Details

Core Bit Cutter Material
Carbide
Shank Type - Machining
SDS-Plus

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.