Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bit SDS+ TAPCON 3/16" x 4-1/8 x 7

  • Mfr # 688072000

  • Zoro # G201075774


product price: $9.19
/ea

Key Features

Overall Length
7 in
Core Diameter
3/16 in
Core Bit Cutter Material
Carbide
Shank Type - Machining
SDS+
Maximum Drilling Depth
4-1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
688072000
Zoro #
G201075774
UPC #
662911302804
Country of Origin
Germany

Dimensions

Overall Length
7 in
Core Diameter
3/16 in
Maximum Drilling Depth
4-1/8 in

Details

Core Bit Cutter Material
Carbide
Shank Type - Machining
SDS+

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.