Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bit SPLINE 2CTR 1/2" x 5 x 10

  • Mfr # 676016000

  • Zoro # G001075622


product price: $23.55
/ea

Key Features

Overall Length
10 in
Core Diameter
1/2 in
Maximum Drilling Depth
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
676016000
Zoro #
G001075622
UPC #
662911880326
Country of Origin
Germany

Dimensions

Overall Length
10 in
Core Diameter
1/2 in
Maximum Drilling Depth
5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.