Zoro Homepage
This item is Discontinued.
Metabo Carbide Bit SPLINE 2CTR 2" x 17 x 22 676136000

Carbide Bit SPLINE 2CTR 2" x 17 x 22 (Discontinued)

  • Mfr # 676136000
  • Zoro # G501075801
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
676136000
Zoro #
G501075801
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
22 in
Drilling Depth
17 in
Bit Dia.
2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.