Zoro Homepage

Carbide Bit SPLINE 4CTR 1-1/4" x 31 x 36

  • Mfr # 676257000

  • Zoro # G201075699


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Overall Length
36 in
Core Diameter
1 1/4 in
Maximum Drilling Depth
31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team