Zoro Homepage
This item is Discontinued.
Metabo Carbide Bit SPLINE 4CTR 7/8" x 11 x 16 676128000

Carbide Bit SPLINE 4CTR 7/8" x 11 x 16 (Discontinued)

  • Mfr # 676128000
  • Zoro # G901075784
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
676128000
Zoro #
G901075784
UPC #
662911827628
Country of Origin
Germany

Dimensions

Overall Length
16 in
Core Diameter
7/8 in
Maximum Drilling Depth
11 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.