Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bit SPLINE 4CTR 7/8" x 17 x 22

  • Mfr # 676328000

  • Zoro # G801075853


product price: $56.59
/ea

Key Features

Overall Length
22 in
Core Diameter
7/8 in
Maximum Drilling Depth
17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
676328000
Zoro #
G801075853
UPC #
662911802236
Country of Origin
Germany

Dimensions

Overall Length
22 in
Core Diameter
7/8 in
Maximum Drilling Depth
17 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.