Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bit STSHK CONCRETE 5/16" x 10 x 12

  • Mfr # 674410000

  • Zoro # G801202044


product price: $6.29
/ea
Sold in multiples of 2 for $12.58

Key Features

Length
12 in
Working Length
10 in
Diameter
5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
674410000
Zoro #
G801202044
UPC #
662911877456
Country of Origin
Germany

Dimensions

Length
12 in
Working Length
10 in
Diameter
5/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.