Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Circular Saw, 6.5 in Dia, 4800 RPM

  • Mfr # KS 18 LTX BL 66

  • Zoro # G111131362


product price: $413.99
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Blade Dia.
6 1/2 in
Includes
MetaBOX 340, Rip Fence, Saw Blade
Features
Base Plate Handle for Optimal Control, Handle with Non-Slip Soft-Grip Surface for Secure Grip and Maximum Comfort, Manual Lever to Release Guard for Smooth Cuts, Quick Release for Cutting Depth Adjustment
Blade Side
Right
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS 18 LTX BL 66
Zoro #
G111131362
UPC #
4061792192164
Country of Origin
China

Dimensions

Blade Dia.
6 1/2 in
Max. Cutting Depth @ 0 Deg.
2 5/8 in
Max. Cutting Depth @ 45 Deg.
1 11/16 in
Arbor Size
5/8 in
Overall Length
350 mm
Tool Length
350 mm
Adjustable Cutting Depth
Adjustable Cutting Depth
Cutting Depth at 0 Degrees - Maximum
2 5/8 in
Blade Diameter
6 1/2 in
Cutting Depth at 45 Degrees - Maximum
1 11/16 in

Details

Item
Circular Saw
Voltage
18 V DC
Includes
MetaBOX 340, Rip Fence, Saw Blade
Features
Base Plate Handle for Optimal Control, Handle with Non-Slip Soft-Grip Surface for Secure Grip and Maximum Comfort, Manual Lever to Release Guard for Smooth Cuts, Quick Release for Cutting Depth Adjustment
Blade Side
Right
Power Source
Cordless
Bevel Angle Range
0 Degrees to 46 Degrees
Tool Weight
7.7 lb
Standards
2006/42/EC, 2011/65//EU, 2014/30/EU, CE, EN 62841-1:2015, EN 62841-2-5:2014, EN IEC 6300:2018
Drive Type
Direct Drive
Shoe Material
Aluminum
Cordless Tool Battery Type
LiHD
Speed Control
Single
Brushless Motor
Yes
Case Included
Yes
Cordless Tool Kit Contents
(1) Bare Tool
Arbor Shape
Round
Max. Blade Speed
4,800 RPM
Battery Series
CAS
Number of Batteries Included
0
Variable Speed
No
Charger Included
No
Battery Type
Tabbed
Includes Chip Catcher
Chip Catcher Not Included
Battery Chemistry
LiHD
Bevel Tilt Direction
Right
Battery Platform
LiHD
Includes Battery
Tool Only
For Workpiece Material
General Purpose
Bevel Angle - Maximum
46 Degrees
Number of Chargers Included
0
Includes Case
Case Not Included
Blade Speed - Maximum
4,800 RPM
Safety Features
Extraction Capable
Motor Type
Brushless
Bevel Angle - Minimum
0 Degrees

Description

Circular Saw, Power Source Cordless, Primary Saw Application Plastic; Wood, Blade Dia. 6 1/2 in, Max. Blade Speed 4,800 RPM, Arbor Size 5/8 in, Arbor Shape Round, Blade Side Right, Drive Type Direct Drive, Shoe Material Aluminum, Adjustable Cutting Depth Adjustable Cutting Depth, Bevel Angle Range 0 Degrees to 46 Degrees , Max. Cutting Depth @ 0 Deg. 2 5/8 in, Max. Cutting Depth @ 45 Deg. 1 11/16 in, Variable Speed No, Tool Length 350 mm, Tool Weight 7.7 lb, Brushless Motor Yes

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.