Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CircularSawBlade, Carbide, Dia:6.5"

  • Mfr # 628276000

  • Zoro # G7729903


product price: $61.59
/ea

Key Features

Number of Teeth
48
Arbor Size
3/4 in
Hook Angle
-5 Degrees
Arbor Shape
Round
Application
Metal Cutting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
628276000
Zoro #
G7729903
UPC #
-
Country of Origin
Germany

Dimensions

Arbor Size
3/4 in
Cut Width
0.06 in
Blade Thickness
0.047 in
Blade Dia.
6 1/2 in
Overall Diameter
6 1/2 in
Overall Thickness
0.05 in

Details

Item
Circular Saw Blade
Number of Teeth
48
Hook Angle
-5 Degrees
Arbor Shape
Round
Application
Metal Cutting
Tooth Grind
FZ, TZ
Diamond Knockout
Diamond Knockout Not Included
Materials Cut
Aluminum
Primary Material Application
Steel
Max. Blade Speed
3,600 RPM
Metal Cutting Type
Thin Metal
For Use With Saw Type
Circular Saws
Tip Material
Carbide
For Workpiece Material
Aluminum, Steel
Compatible Manufacturer Model Number
KS 18 LTX 57, KS 18 LTX 66 BL, KT 18 LTX 66 BL, MKS 18 LTX 58
Wood Cutting Type
Crosscutting
Speed - Maximum
3,600 RPM
Product Type
Circular Saw Blade
Compatible Product Type
Circular Saw

Description

Circular Saw Blade, Blade Dia. 6 1/2 in, Max. Blade Speed 3,600 RPM, Arbor Size 3/4 in, Arbor Shape Round, Diamond Knockout Diamond Knockout Not Included, Number of Teeth 48, Primary Material Application Steel, Materials Cut Aluminum, Metal Cutting Type Thin Metal, Wood Cutting Type Crosscutting, Blade Thickness 0.047 in, Cut Width 0.06 in, Tip Material Carbide, Hook Angle -5 Degrees , Tooth Grind FZ, TZ, For Use With Saw Type Circular Saws, Application Metal Cutting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.