Abrasive Cut-Off Wheel, Type 27, 6 in Dia, 5/64 in Thick, 7/8 in Arbor Hole Size, Aluminum Oxide
Mfr # 616502420
Zoro # G3651203
product price: $4.69
/eaSold in multiples of 25 for $117.25
Key Features
Wheel Type
Type 27
Overall Diameter
6 in
Overall Thickness
5/64 in
Connector Size
7/8 in
Abrasive Material
Aluminum Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
616502420
Zoro #
G3651203
UPC #
662911165027
Country of Origin
United States
Dimensions
Overall Diameter
6 in
Overall Thickness
5/64 in
Connector Size
7/8 in
Details
Item
Abrasive Cut-Off Wheel
Wheel Type
Type 27
Abrasive Material
Aluminum Oxide
Series
A46U
Maximum Operating Speed
10200 RPM
Primary Material Application
stainless steel and other ferrous metals
Description
Abrasive Cut-Off Wheel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.