Shop METABO
See all product information
Create Account
Concrete Grinder
- Mfr # 628205000
- Zoro # G923924206
product price:Â
$
664.99
/ea
Free Shipping & Returns
Key Features
Overall Diameter
5 in
Maximum Operating Speed
12,200 RPM
Abrasive Material
Diamond
Number of Segments
16
Abrasive Depth
7/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 628205000
- Zoro #
- G923924206
- UPC #
- 4007430246509
- Country of Origin
- Germany
- Maximum Operating Speed
- 12,200 RPM
- Abrasive Material
- Diamond
- Number of Segments
- 16
- Primary Material Application
- Concrete, Natural Stone
- Item
- Segment Cup Grinding Wheel
- Series
- GM13Y
- Segment Design
- Double Row
- Compatible Tool Type
- Angle Grinder
- Connector Type
- Threaded Hole
Dimensions
- Overall Diameter
- 5 in
- Abrasive Depth
- 7/8 in
- Connector Size
- 5/8 in
Description
Segment Cup Grinding Wheel, Abrasive Material Diamond, Connector Size 5/8 in, Connector Type Threaded Hole, Compatible Tool Type Angle Grinder, Primary Material Application Concrete, Natural Stone, Number of Segments 16, Overall Diameter 5 in, Segment Design Double Row, Maximum Operating Speed 12,200 RPM, Series GM13Y, Abrasive Depth 7/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.