Zoro Homepage

Convertible Shroud, For Angle Grinders

  • Mfr # 655154000

  • Zoro # G4546172


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
1
For Use With
Angle Grinders
Features
Dustless Convertible Shroud for Concrete Surface Prep
Application
Dust Extraction, Metalworking, Safety
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
655154000
Zoro #
G4546172
UPC #
662911305393
Country of Origin
United States

Details

Item
Convertible Shroud
Number of Pieces
1
For Use With
Angle Grinders
Features
Dustless Convertible Shroud for Concrete Surface Prep
Application
Dust Extraction, Metalworking, Safety

Description

The METABO - 655154000 is a convertible shroud classified under the category of 'Angle Grinders & Accessories'. Primarily designed for use in dust extraction and metalworking safety, this accessory is indispensable for tasks involving high-speed spinning discs, cutting wheels, wire brushes, or diamond blades. It offers a stand-out solution for handling dust outputs from aggressive surface grinding, specifically concrete surface preparation. To enhance functionality, this shroud is flawlessly compatible with angle grinders - handheld power tools that are applicable to numerous metal and masonry tasks.

Key Features:

  • Application type: Suitable for use in tasks associated with dust extraction, metalworking, and safety, suggesting possible use in managing dust outputs from surface grinding and contributing to safety measures in the workplace.
  • Unique features: Comes with a dustless convertible shroud explicitly intended for concrete surface preparation, signifying its embedded technology to handle dust outputs.
  • Compatibility: Appropriate for use with angle grinders, a range of power tools with high-speed spinning capacity, as suggested by the product features.
  • Package Count: Contains one item per package, representing the number of discrete items included in the sale package as per product specifications.
  • Pack Quantity: One unit per package, as noted in the product specification.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.