Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corded Band File, 8.5 A

  • Mfr # BFE 9-20 Set

  • Zoro # G401212580


product price: $1,319.99
/ea
Free Shipping & Returns

Key Features

Voltage
240 V
Belt Size
1/4 in to 3/4 in x 18 in
No Load SFPM
1,740 to 3,900
Cord Length
13 ft
Amps @ 120V
8.5 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BFE 9-20 Set
Zoro #
G401212580
UPC #
4007430298843
Country of Origin
Germany

Dimensions

Belt Size
1/4 in to 3/4 in x 18 in
Cord Length
13 ft
Tool Length
21 in
Belt Width
3/4 in
Belt Length
18 in

Details

Item
Corded Band File
Voltage
240 V
No Load SFPM
1,740 to 3,900
Amps @ 120V
8.5 A
Cord
13 ft
Corded/Cordless
Corded
Bearings
Roller
Includes
(20) Sanding Belts, (4) Fleece Bands, Metal Carry Case, (2) Sanding Belt Arms, Side Handle
Tool Weight
4 lb
Features
Auto-Stop Carbon Brushes to Protect Motor, Electronic Soft Start, Profiled Drive Roller Reduces Slipping of Sanding Belt, Thumbwheel Controlled Vario-Constamatic Full Wave Electronics, Adjustable Belt Guide
Belt Speed
3,937 SFPM
Belt Orientation
Horizontal
Power Source
Corded
Product Type
Band File
Arm Rotation
270 Degrees
Speed Settings
Variable
Current
9 A
Arm Type
Pivoting

Description

Corded Band File, Product Type Band File, Belt Width 3/4 in, Belt Length 18 in, Arm Type Pivoting, Arm Rotation 270 Degrees , Belt Orientation Horizontal, Speed Settings Variable, Belt Speed 3,937 SFPM, Power Source Corded, Voltage 240 V, Current 9 A, Cord Length 13 ft, Features Auto-Stop Carbon Brushes to Protect Motor, Electronic Soft Start, Profiled Drive Roller Reduces Slipping of Sanding Belt, Thumbwheel Controlled Vario-Constamatic Full Wave Electronics, Adjustable Belt Guide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.