Zoro Homepage

Corded Burnishing Tool, 120 V AC

  • Mfr # SE 17-200 RT

  • Zoro # G916332612


product price: $1,010.99
/ea
Free Shipping & Returns

Key Features

Switch Type
Lock On
Includes
Electronic Soft Start for Smooth Start-Up, Spindle Lock and Quick-Adjusting Flange Nut
Tool Weight
6 lb
Spindle Thread Size
5/8 in - 11 UNC
Polishing Motion
Rotary
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SE 17-200 RT
Zoro #
G916332612
UPC #
662911175910
Country of Origin
Germany

Dimensions

Spindle Thread Size
5/8 in - 11 UNC
Tool Width
4 in
Maximum Disc Diameter
8 in
Minimum Disc Diameter
4 in
Cord Length
8 ft

Details

Switch Type
Lock On
Includes
Electronic Soft Start for Smooth Start-Up, Spindle Lock and Quick-Adjusting Flange Nut
Tool Weight
6 lb
Item
Corded Burnishing Tool
Polishing Motion
Rotary
Number of Abrasives Included
7
Included Abrasives
(1) Flap Wheel, (3) Nylon Web Grinding Wheels, (3) Sanding Belts
Tool Series
metaBOX
Minimum Disc Speed
800 RPM
Maximum Disc Speed
3,000 RPM
Abrasive Mount Type
Threaded Shank

Description

Corded Burnishing Tool, Product Type Corded Burnishing Machine, Polishing Motion Rotary, Included Pad Sizes Not Applicable, Maximum Disc Diameter 8 in, Minimum Disc Diameter 4 in, Abrasive Mount Type Threaded Shank, Grip Type Dual Grip with Over Handle, Maximum Disc Speed 3,000 RPM, Speed Settings Variable, Number of Pads Included Not Applicable, Number of Abrasives Included 7, Switch Type Lock On, Voltage 120 V, Included Abrasives (1) Flap Wheel, (3) Nylon Web Grinding Wheels, (3) Sanding Belts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.