Zoro Homepage

Corded Pipe and Tube Belt Sander

  • Mfr # RBE 15-180 Set

  • Zoro # G316520855


product price: $1,653.99
/ea
Free Shipping & Returns

Key Features

Belt Length
30 in
Belt Table Length
30 in
Tool Weight
7.5 lb
Power Source
Corded
Belt Width
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RBE 15-180 Set
Zoro #
G316520855
UPC #
662911175934
Country of Origin
Germany

Dimensions

Belt Length
30 in
Belt Table Length
30 in
Belt Width
1 1/2 in
Cord Length
9.8 in
Belt Table Width
1 1/2 in

Details

Item
Corded Pipe and Tube Belt Sander
Tool Weight
7.5 lb
Power Source
Corded
Belt Speed
1,650 fpm
Wrap Angle
270 Degrees
Includes
Auto-Stop Carbon Brushes, Metabo Long-life Motor with Dust Protection, Rubberized Drive Roller
Tool Series
metaBOX
Number of Abrasives Included
21

Description

Corded Pipe and Tube Belt Sander, Product Type Tube Belt Sander, Belt Width 1 1/2 in, Belt Length 30 in, Speed Settings Variable, Belt Speed 1,650 fpm, Power Source Corded, Voltage 120 V, Current 13.5 A, Dust Collection Type Included Not Applicable, Dust Collection Port Size Not Applicable, Tool Series metaBOX, Belt Orientation Not Applicable, Belt Table Length 30 in, Belt Table Width 1 1/2 in, Cord Length 9.8 in, Features Electronic Soft Start for Smooth Start-Up, Restart Protection

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.