Zoro Homepage

Corded Polisher, 1900 RPM, 13 A

  • Mfr # PE 15-20 RT

  • Zoro # G401212542


product price: $414.99
/ea
Free Shipping & Returns

Key Features

Size
7
No Load RPM
300 to 19,00
Amps
13 A
Corded/Cordless
Corded
Voltage
220 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PE 15-20 RT
Zoro #
G401212542
UPC #
4007430323033
Country of Origin
Germany

Dimensions

Size
7
Spindle Thread Size
5/8 in -11
Pad Size
7 in
Maximum Disc Diameter
7 in
Cord Length
4 m

Details

Item
Corded Polisher
No Load RPM
300 to 19,00
Amps
13 A
Corded/Cordless
Corded
Voltage
220 V
Switch Type
Slide
Tool Weight
5 lb
Features
Auto-Stop Carbon Brushes to Protect the Motor, Electronic Soft Start for Start-Up Restart Protection Prevents Unintentional Start-Up After Power Supply Interruption, 1,500 Watt Motor, Optimal Guidance Thanks to Rubberized Front Cap and Slim Handle Area for Low-Fatigue Working Overload Protection, Speed Control Trigger with Locking Function for Controlled Startup Until the Preselected Speed, Vario-Tacho-Constamatic Full Wave Electronics with Thumbwheel for Working at Customized Speeds
Speed Type
Constant
Cord
13 ft
Includes
Side Handle
Included Abrasives
None
Abrasive Mount Type
Hook and Loop
Speed Settings
Variable
Current
13 A
Power Source
Corded
Product Type
Electronic Angle Polisher
Maximum Disc Speed
1,900 RPM
Number of Abrasives Included
0
Number of Pads Included
0
Polishing Motion
Rotary

Description

Corded Polisher, Product Type Electronic Angle Polisher, Polishing Motion Rotary, Included Pad Sizes Not Applicable, Maximum Disc Diameter 7 in, Abrasive Mount Type Hook and Loop, Orbit Size Not Applicable, Maximum Disc Speed 1,900 RPM, Speed Settings Variable, Number of Pads Included 0, Number of Abrasives Included 0, Switch Type Slide, Voltage 120 V, Included Abrasives None, Includes Side Handle, Cord Length 4 m, Current 13 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.