Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordless Band File, 1575 SFPM

  • Mfr # BF 18 LTX 90 BARE

  • Zoro # G7544354


product price: $440.99
/ea
Free Shipping & Returns

Key Features

Battery Included / Bare Tool
Bare Tool
Voltage
18 V
Includes
Tool
Corded/Cordless
Cordless
Tool Length
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BF 18 LTX 90 BARE
Zoro #
G7544354
UPC #
094727310474
Country of Origin
Germany

Dimensions

Tool Length
15 in
Belt Size
1/4 in to 3/4 in W x 18 in L
Belt Length
18 in
Belt Width
3/4 in

Details

Item
Cordless Band File
Battery Included / Bare Tool
Bare Tool
Voltage
18 V
Includes
Tool
Corded/Cordless
Cordless
Release Type
Switch
Bearings
Double Sealed
Corded/Banded
Cordless
No Load SFPM
1,575 SFPM
Lock-on
Yes
Handle Type
Body Grip
Lock-off
Yes
Features
Battery Pack Can Be Swiveled for Working in Hard to Reach Places, Detachable Dust Filter, Electronic Soft Start, High Torque, Led for Information About Specific Situations, Multifunctional Monitoring System to Protect The Machine and Battery Pack, Patented Air Cooled Technology for Speedy Charging and Long Service Life, Restart Protection, Robust Battery Packs with Capacity Display, Slim Motor Housing for Ideal Handling, Thermal Overload Protection, Tool-Less Sanding Belt Exchange
Tool Weight
4 lb
Power Source
Cordless
Bare Tool/Battery Included
Bare Tool
Battery Platform
LXT(R)
Cordless Tool Kit Contents
Bare Tool
Belt Speed
1,575 SFPM
Number of Speeds
1
Number of Batteries Included
0
Product Type
Band File
Arm Type
Pivoting
Number of Chargers Included
0
Speed Settings
Fixed
Arm Rotation
270 Degrees
Belt Orientation
Horizontal
Motor Type
Brushed

Description

Cordless Band File, Product Type Band File, Belt Width 3/4 in, Belt Length 18 in, Arm Type Pivoting, Arm Rotation 270 Degrees , Belt Orientation Horizontal, Speed Settings Fixed, Belt Speed 1,575 SFPM, Power Source Cordless, Voltage 18 V, Bare Tool/Battery Included Bare Tool, Number of Batteries Included 0, Battery Platform LXT(R), Battery Capacity Not Applicable, Number of Speeds 1, Motor Type Brushed, Number of Chargers Included 0, Cordless Tool Kit Contents Bare Tool

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.