Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordless Belt Sander, 1811 SFPM

  • Mfr # RB 18 LTX 60 BARE

  • Zoro # G7561626


product price: $543.99
/ea
Free Shipping & Returns

Key Features

Belt Size
1-3/16 in x 21 in
Voltage
18 V
Battery Included / Bare Tool
Bare Tool
No Load SFPM
1,811 SFPM
Features
Overload Protection, Restart Protection
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB 18 LTX 60 BARE
Zoro #
G7561626
UPC #
-
Country of Origin
Germany

Dimensions

Belt Size
1-3/16 in x 21 in
Tool Length
13 7/8 in
Belt Length
21 in
Belt Width
1 1/4 in

Details

Item
Cordless Tube Sander
Voltage
18 V
Battery Included / Bare Tool
Bare Tool
No Load SFPM
1,811 SFPM
Features
Overload Protection, Restart Protection
Corded/Cordless
Cordless
Corded/Banded
Cordless
Handle Type
Body Grip
Lock-on
Yes
Bearings
Double Sealed
Tool Weight
6 lb
Lock-off
Yes
Release Type
Switch
Includes
Tool Only
Number of Chargers Included
0
Number of Abrasives Included
1
Included Charger
No
Product Type
Pipe and Tube Sander
Battery Platform
18V LTX
Bare Tool/Battery Included
Bare Tool
Power Source
Cordless
Cordless Tool Kit Contents
Bare Tool
Number of Batteries Included
0
Speed Settings
Fixed
Belt Speed
1,811 SFPM
Motor Type
Brushed
Wrap Angle
190 Degrees
Number of Speeds
1

Description

Cordless Tube Sander, Product Type Pipe and Tube Sander, Belt Width 1 1/4 in, Belt Length 21 in, Speed Settings Fixed, Belt Speed 1,811 SFPM, Power Source Cordless, Voltage 18 V, Bare Tool/Battery Included Bare Tool, Battery Platform 18V LTX, Number of Batteries Included 0, Battery Capacity Not Applicable, Dust Collection Type Included Not Applicable, Number of Speeds 1, Motor Type Brushed, Number of Chargers Included 0, Cordless Tool Kit Contents Bare Tool

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.