Zoro Homepage

Cordless Circular Saw, 18.0V, 4600 rpm

  • Mfr # KS 18 LTX 57 bare

  • Zoro # G6304300


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Blade Dia.
6 1/2 in
Includes
18 Tooth Carbide Circular Saw Blade, Carrying Case, Hexagonal Wrench, Parallel Guide/Rip Fence
Features
Aluminum Base Plate, Fast Brake, Non-Slip Soft Grip Handle, Visible Cutting Indicator
Blade Side
Right
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS 18 LTX 57 bare
Zoro #
G6304300
UPC #
-
Country of Origin
China

Dimensions

Blade Dia.
6 1/2 in
Max. Cutting Depth @ 0 Deg.
2 1/4 in
Max. Cutting Depth @ 45 Deg.
1 11/16 in
Tool Length
13 in
Cutting Depth @ 90 Degrees
2-1/4"
Cutting Depth @ 45 Degrees
1-21/32"
Arbor Size
5/8 in
Adjustable Cutting Depth
Adjustable Cutting Depth
Overall Length
13 in
Cutting Depth at 45 Degrees - Maximum
1 11/16 in
Cutting Depth at 0 Degrees - Maximum
2 1/4 in
Blade Diameter
6 1/2 in

Details

Item
Circular Saw
Voltage
18 V DC
Includes
18 Tooth Carbide Circular Saw Blade, Carrying Case, Hexagonal Wrench, Parallel Guide/Rip Fence
Features
Aluminum Base Plate, Fast Brake, Non-Slip Soft Grip Handle, Visible Cutting Indicator
Blade Side
Right
Power Source
Cordless
Bevel Angle Range
0 Degrees to 50 Degrees Right
Tool Weight
7.5 lb
Green Environmental Attribute
Product is Rechargeable
Arbor Hole
5/8"
No Load RPM
4600
Corded/Banded
Cordless
Included Charger
No
Battery Pack Replacement
Mfr. No. 625345000
Battery Included
No
Bevel Adjustment
0 Degrees to 50 Degrees
Charger Replacement
45KC05
Shoe Material
Magnesium
Series
Ultra-M
Cordless Tool Battery Type
Li-Ion
Corded/Cordless
Cordless
Cordless Tool Kit Contents
(1) Bare Tool
Drive Type
Direct Drive
Max. Blade Speed
4,600 RPM
Arbor Shape
Round
Charger Included
No
Variable Speed
No
Brushless Motor
No
Number of Batteries Included
0
Wireless Tool Tracking
No
Speed Control
Single
Battery Platform
LiHD
Includes Chip Catcher
Chip Catcher Not Included
Motor Type
Brushed
Blade Speed - Maximum
4,600 RPM
Battery Chemistry
Li-Ion
Bevel Tilt Direction
Right
Includes Battery
Tool Only
Safety Features
Extraction Capable
Number of Chargers Included
0
Bevel Angle - Minimum
0 Degrees
Battery Type
Tabbed
For Workpiece Material
General Purpose
Bevel Angle - Maximum
50 Degrees

Description

Circular Saw, Power Source Cordless, Series Ultra-M, Primary Saw Application General Purpose, Blade Dia. 6 1/2 in, Max. Blade Speed 4,600 RPM, Arbor Size 5/8 in, Arbor Shape Round, Blade Side Right, Drive Type Direct Drive, Shoe Material Magnesium, Adjustable Cutting Depth Adjustable Cutting Depth, Bevel Angle Range 0 Degrees to 50 Degrees Right, Max. Cutting Depth @ 0 Deg. 2 1/4 in, Max. Cutting Depth @ 45 Deg. 1 11/16 in, Variable Speed No, Tool Length 13 in, Tool Weight 7.5 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.