Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordless Combination Kit, 18.0V, 2 Tools

  • Mfr # SB 18 LT BL, SSD 18 LTX 200 BL, 18V 2AH

  • Zoro # G1936293


product price: $601.99
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Cordless Tools Included
Hammer Drill, Impact Driver
Battery Capacity
(2) 2.0 Ah
Cordless Tool Battery Type
Li-Ion
Includes
Keyless Chuck, Belt Hook
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB 18 LT BL, SSD 18 LTX 200 BL, 18V 2AH
Zoro #
G1936293
UPC #
-
Country of Origin
Multiple

Dimensions

Hammer Drill - Chuck Size
1/2 in

Details

Voltage
18 V DC
Cordless Tools Included
Hammer Drill, Impact Driver
Battery Capacity
(2) 2.0 Ah
Number of Tools
2
Cordless Tool Battery Type
Li-Ion
Includes
Keyless Chuck, Belt Hook
Series
LT
No. of Batteries Included
2
Battery Included
Yes
Carrying Case
Contractor Bag
Corded/Cordless
Cordless
Charger
(1) 45KC05
Charger Replacement
45KC05
Item
Cordless Combination Kit
Corded/Banded
Cordless
Max. Torque
Not Specified
Hammer Drill
53YZ58
Green Environmental Attribute
Product is Rechargeable
Battery Pack Replacement
48UT60
Included Charger
45KC05
Impact Driver
483U86
Impact Driver - Torque Range
150 ft-lb
Hammer Drill - BPM
31,950
Power Source
Cordless
Number of Batteries Included
2
Cordless Tool Kit Contents
(2) Bare Tools, (2) Batteries, (1) Charger
Battery Series
Li-Power
Battery Model No.
(2) 48UT60
Hammer Drill - Max. Torque
663 in-lb
Included Fastening Tools
1/4 in Impact Driver (150 ft-lb)
Wireless Tool Tracking
No
Case Included
Contractor Bag
Charger Included
Yes
Impact Driver - Maximum Torque
150 ft-lb
All Product Types Included
Hammer Drill, Impact Driver
Includes Case
Case Included

Description

Cordless Combination Kit, Cordless Tools Included Hammer Drill, Impact Driver, Voltage 18 V DC, Power Source Cordless, Number of Tools 2, Battery Capacity (2) 2.0 Ah, Includes Keyless Chuck, Belt Hook, Tool Brand Metabo, Series LT, Battery Included Yes, Number of Batteries Included 2, Battery Model No. (2) 48UT60, Charger (1) 45KC05, Charger Included Yes, Cordless Tool Kit Contents (2) Bare Tools, (2) Batteries, (1) Charger, Included Drills 1/2 in Hammer Drill (31,950 BPM)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.