Zoro Homepage

Cordless Drill, 1/2 in, 18V DC

  • Mfr # BS 18 LTX-3 BL I Metal bare MB

  • Zoro # G911131333


product price: $423.99
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Chuck Size
1/2 in
Includes
C-Wrench, Futuro Top Keyless Chuck, MetaBOX 145 L, Side Handle
Brushless Motor
Yes
Tool Weight
6.4 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BS 18 LTX-3 BL I Metal bare MB
Zoro #
G911131333
UPC #
4061792211612
Country of Origin
Germany

Dimensions

Chuck Size
1/2 in
Overall Length
8 3/4 in

Details

Item
Drill
Voltage
18 V DC
Includes
C-Wrench, Futuro Top Keyless Chuck, MetaBOX 145 L, Side Handle
Brushless Motor
Yes
Tool Weight
6.4 lb
Handle Type
Pistol Grip
Drilling Capacity in Wood
2 11/16 in
Drill Chuck Type
Keyless
Minimum Speed
0 RPM
Cordless Tool Kit Contents
(1) Bare Tool; (1) MetaBox
Housing Material
Die-Cast Aluminum
Number of Speed Settings
3
Reversible
Reversible
Drilling Capacity in Steel
5/8 in
Variable Speed
Yes
Power Source
Cordless
Anti-Kick Back
No
Built-In Light
Yes
Charger Included
No
Minimum Torque
8.9 in-lb
Number of Batteries Included
0
Jobsite Light Included
Integrated LED
Cordless Drill Class
General Purpose
Speed - Minimum
0 RPM
Product Type
Impulse
Torque - Maximum
159.3 in-lb
Battery Series
LiHD
Chuck Type
Keyless
Motor Type
Brushless
Number of Chargers Included
0
Includes Battery
Tool Only
Battery Type
Tabbed
Includes Anti-Kick Back
Anti-Kick Back Not Included
Speed Control
Variable
Built-In Light Type
Individual Light(s)
Speed - Maximum
40,000 RPM
Safety Features
Torque Setting
Torque - Minimum
8.9 in-lb
Battery Chemistry
Li-Ion
Battery Platform
CAS
Clutch Settings
10 + Impulse + Drill

Description

Drill, Voltage 18 V DC, Battery Capacity Not Applicable, Brushless Motor Yes, Chuck Size 1/2 in, Handle Type Pistol Grip, Tool Weight 6.4 lb, Includes C-Wrench, Futuro Top Keyless Chuck, MetaBOX 145 L, Side Handle

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.