Zoro Homepage

Cordless Drill, 1/2 in, 18V DC

  • Mfr # BS 18 LTX-3 BL Q I 4.0 Kit MB

  • Zoro # G411131321


product price: $533.99
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Chuck Size
1/2 in
Includes
(2) 4.0 Ah Li-Power Battery Packs, ASC 55 Charger, Belt Hook, Bit Holder, Futuro Plus Quick-Change Chuck, Side Handle, Tool Bag
Brushless Motor
Yes
Battery Capacity
(2) 4.0 Ah
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BS 18 LTX-3 BL Q I 4.0 Kit MB
Zoro #
G411131321
UPC #
662911603123
Country of Origin
Germany

Dimensions

Chuck Size
1/2 in
Overall Length
9 1/8 in

Details

Item
Drill
Voltage
18 V DC
Includes
(2) 4.0 Ah Li-Power Battery Packs, ASC 55 Charger, Belt Hook, Bit Holder, Futuro Plus Quick-Change Chuck, Side Handle, Tool Bag
Brushless Motor
Yes
Battery Capacity
(2) 4.0 Ah
Handle Type
Pistol Grip
Tool Weight
4.9 lb
Jobsite Light Included
Integrated LED
Drilling Capacity in Steel
5/8 in
Number of Speed Settings
3
Built-In Light
Yes
Handle Material
Rubber
Variable Speed
Yes
Charger Included
Yes
Drilling Capacity in Wood
2 5/8 in
Charger Model
Mfr. No. ASC55
Power Source
Cordless
Minimum Speed
0 RPM
Battery Series
LiHD
Anti-Kick Back
Yes
Drill Chuck Type
Quick Change
Cordless Drill Class
General Purpose
Cordless Tool Kit Contents
(1) Bare Tool; (2) 4.0Ah Batteries; (1) Charger; (1) MetaBox
Includes Battery
Battery Included
Torque - Maximum
1,150.6 in-lb
Built-In Light Type
Individual Light(s)
Charger Manufacturing Model Number
ASC55
Number of Batteries Included
2
Clutch Settings
10 + Impulse + Drill
Safety Features
Torque Setting
Includes Anti-Kick Back
Anti-Kick Back Included
Speed - Minimum
0 RPM
Speed Control
Variable
Torque - Minimum
0 in-lb
Motor Type
Brushless
Number of Chargers Included
1
Battery Platform
CAS
Chuck Type
Keyless
Battery Chemistry
Li-Ion
Speed - Maximum
40,000 RPM
Battery Type
Tabbed
Battery Manufacturing Model Number
625367000

Description

Drill, Voltage 18 V DC, Battery Capacity (2) 4.0 Ah, Brushless Motor Yes, Chuck Size 1/2 in, Handle Type Pistol Grip, Tool Weight 4.9 lb, Includes (2) 4.0 Ah Li-Power Battery Packs, ASC 55 Charger, Belt Hook, Bit Holder, Futuro Plus Quick-Change Chuck, Side Handle, Tool Bag

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.