Zoro Homepage

Cordless Drill, 1/2 in, 18V DC

  • Mfr # BS 18 LTX-3 BL Q I bare

  • Zoro # G211131309


product price: $373.99
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Chuck Size
1/2 in
Includes
Futuro Plus Quick-Change Chuck "Quickplus", Side Handle
Brushless Motor
Yes
Tool Weight
6.2 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BS 18 LTX-3 BL Q I bare
Zoro #
G211131309
UPC #
4061792225237
Country of Origin
Germany

Dimensions

Chuck Size
1/2 in
Overall Length
9 1/8 in

Description

Drill, Voltage 18 V DC, Battery Capacity Not Applicable, Brushless Motor Yes, Chuck Size 1/2 in, Handle Type Pistol Grip, Tool Weight 6.2 lb, Includes Futuro Plus Quick-Change Chuck In.Quickplus In., Side Handle

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.