Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordless Drill, 1850 RPM, 18V DC, Includes Batteries (4.0 Ah)

  • Mfr # 603828890 / US625367002

  • Zoro # G7559956


product price: $761.99
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Chuck Size
1/2 in
Includes
(2) Quick Change Keyless Tapping Chuck, Belt Hook with Bit Holder, Side Handle, Carrying Case, Storage Bag
Cordless Tool Battery Type
Li-Ion
Series
LTX
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
603828890 / US625367002
Zoro #
G7559956
UPC #
-
Country of Origin
Multiple

Dimensions

Chuck Size
1/2 in
Tool Length
9-5/16 in
Overall Length
9 1/4 in

Details

Item
Drill
Voltage
18 V DC
Includes
(2) Quick Change Keyless Tapping Chuck, Belt Hook with Bit Holder, Side Handle, Carrying Case, Storage Bag
Cordless Tool Battery Type
Li-Ion
Series
LTX
Brushless Motor
Yes
Battery Capacity
(2) 4.0 Ah
Charger Replacement
45KC05
Battery Included
483U87
Tool Weight
5.5 lb
Clutch Style
Electronic
Max. Torque
1,062 in-lb
Corded/Cordless
Cordless
Handle Type
Pistol Grip
Battery Pack Replacement
483U87
Included Charger
45KC05
Number of Batteries
2
No Load RPM
0 to 500/0 to 1850
Max. Power
Not Specified
Chuck
Keyless
Transmission
2-Speed
Housing Material
Die Cast Aluminum
Drill Chuck Type
Quick Change
Throttle Type
Trigger
Number of Speed Settings
2
Number of Batteries Included
2
Power Source
Cordless
Min. Speed
500 RPM
Handle Material
Rubber
Drilling Capacity in Wood
2 1/2 in
Min. Torque
0
Charger Included
Yes
Chuck Material
Metal, Plastic
Drilling Capacity in Steel
1/2 in
Charger Model
45KC05
Battery Model No.
483U87
Max. Speed
1,850 RPM
Cordless Tool Kit Contents
(1) Bare Tool, (2) Batteries, (1) Charger
Wireless Tool Tracking
No
Switch Type
Trigger
Built-In Light
Yes
Torque Range
0 in-lb to 1,062 in-lb
Cordless Drill Class
General Purpose
Variable Speed
Yes
Maximum Speed
1,850 RPM
Battery Model Number
483U87
Minimum Torque
0 in-lb
Minimum Speed
500 RPM
Max Speed
1,850 RPM
Speed - Maximum
1,850 RPM
Torque - Maximum
1,062 in-lb
Speed Control
Variable
Chuck Type
Quick Change
Speed - Minimum
500 RPM
Includes Battery
Battery Included
Motor Type
Brushless
Number of Chargers Included
1
Torque - Minimum
0 in-lb

Description

Drill, Voltage 18 V DC, Battery Included, Battery Capacity (2) 4.0 Ah, Cordless Tool Battery Type Li-Ion, Brushless Motor Yes, Number of Batteries 2, LTX Series, No Load RPM 0 to 500/0 to 1850, Chuck Size 1/2 in, Max. Power Not Specified, Max. Torque 1,062 in-lb, Battery Included 483U87, Transmission 2-Speed, Clutch Style Electronic, Handle Type Pistol Grip, Battery Pack Replacement 483U87, Chuck Keyless, Tool Length 9-5/16 in, Tool Weight 5.5 lb

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.