Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordless Drill/Driver, 1/2 in, 18V DC

  • Mfr # BS 18 LTX BL I bare MB

  • Zoro # G011131325


product price: $247.99
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Chuck Size
1/2 in
Includes
Belt Hook with Bit Case, Bit Holder, Keyless Chuck, MetaBOX 145 L, Side Handle
Brushless Motor
Yes
Tool Weight
4.9 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BS 18 LTX BL I bare MB
Zoro #
G011131325
UPC #
4061792188143
Country of Origin
Germany

Dimensions

Chuck Size
1/2 in
Overall Length
7 1/8 in
Overall Height
9 1/2 in
Overall Width
3 1/4 in

Details

Item
Drill-Driver
Voltage
18 V DC
Includes
Belt Hook with Bit Case, Bit Holder, Keyless Chuck, MetaBOX 145 L, Side Handle
Brushless Motor
Yes
Tool Weight
4.9 lb
Handle Type
Pistol Grip
Jobsite Light Included
Integrated LED
Drilling Capacity in Steel
1/2 in
Minimum Speed
0 RPM
Drill Chuck Type
Keyless
Number of Batteries Included
0
Variable Speed
Yes
Cordless Tool Kit Contents
(1) Bare Tool; (1) MetaBox
Minimum Torque
9 in-lb
Number of Speed Settings
2
Drilling Capacity in Wood
2 11/16 in
Anti-Kick Back
No
Power Source
Cordless
Built-In Light
Yes
Cordless Drill Class
General Purpose
Safety Features
Torque Setting
Includes Battery
Tool Only
Product Type
Impulse
Includes Anti-Kick Back
Anti-Kick Back Not Included
Motor Type
Brushless
Battery Type
Tabbed
Speed Control
Variable
Chuck Type
Keyless
Battery Series
LiHD
Clutch Settings
10 + Impulse + Drill
Torque - Minimum
9 in-lb
Speed - Maximum
20,000 RPM
Built-In Light Type
Individual Light(s)
Speed - Minimum
0 RPM
Torque - Maximum
177 in-lb
Battery Platform
CAS
Number of Chargers Included
0
Battery Chemistry
Li-Ion

Description

Drill-Driver, Voltage 18 V DC, Battery Capacity Not Applicable, Brushless Motor Yes, Chuck Size 1/2 in, Handle Type Pistol Grip, Tool Weight 4.9 lb, Includes Belt Hook with Bit Case, Bit Holder, Keyless Chuck, MetaBOX 145 L, Side Handle

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.