Zoro Homepage

Cordless Drill/Driver, 18V, 5.2Ah Battery

  • Mfr # GB 18 LTX BL I Q bare

  • Zoro # G6531520


product price: $460.99
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Chuck Size
1/2 in
Handle Type
Pistol Grip
Includes
Belt Hook with Bit Case, MetaLoc Case Insert, Quick Change Tapping Chuck M4-M6, Quick Change Tapping Chuck M8-M12, Side Handle
Series
Ultra-M
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GB 18 LTX BL I Q bare
Zoro #
G6531520
UPC #
-
Country of Origin
Germany

Dimensions

Chuck Size
1/2 in
Tool Length
9 5/16 in
Overall Length
9 1/4 in

Details

Item
Drill
Voltage
18 V DC
Handle Type
Pistol Grip
Includes
Belt Hook with Bit Case, MetaLoc Case Insert, Quick Change Tapping Chuck M4-M6, Quick Change Tapping Chuck M8-M12, Side Handle
Series
Ultra-M
Cordless Tool Battery Type
Li-Ion
Transmission
2-Speed
Max. Torque
1,062 in-lb
Included Charger
No
Battery Included
No
Corded/Cordless
Cordless
Battery Pack Replacement
28CP79
Chuck
Keyless
Charger Replacement
45KC05
Clutch Style
Electronic
Max. Power
Not Specified
No Load RPM
0 to 600/0 to 2050
Green Environmental Attribute
Product is Rechargeable
Corded/Banded
Cordless
Brushless Motor
Yes
Tool Weight
5.5 lb
Number of Batteries
0
Housing Material
Aluminum
Charger Included
No
Number of Speed Settings
2
Number of Batteries Included
0
Built-In Light
Yes
Power Source
Cordless
Min. Speed
500 RPM
Cordless Tool Kit Contents
(1) Bare Tool
Throttle Type
Trigger
Handle Material
Rubber
Drilling Capacity in Wood
2 1/2 in
Max. Speed
1,800 RPM
Wireless Tool Tracking
No
Drill Chuck Type
Quick Change
Torque Range
0 in-lb to 1,062 in-lb
Min. Torque
0 in-lb
Drilling Capacity in Steel
1/2 in
Cordless Drill Class
General Purpose
Variable Speed
Yes
Chuck Material
Metal, Plastic
Maximum Speed
1,800 RPM
Minimum Torque
0 in-lb
Minimum Speed
500 RPM
Max Speed
1,800 RPM
Battery Type
Tabbed
Includes Battery
Tool Only
Chuck Type
Keyless
Battery Chemistry
Li-Ion
Speed Control
Variable
Speed - Minimum
500 RPM
Torque - Minimum
0 in-lb
Clutch Settings
10 + Impulse + Drill
Battery Platform
CAS
Safety Features
Torque Setting
Torque - Maximum
1,062 in-lb
Number of Chargers Included
0
Product Type
Impulse
Speed - Maximum
1,800 RPM
Motor Type
Brushless
Battery Series
LiHD
Built-In Light Type
Individual Light(s)

Description

Drill, Voltage 18 V DC, Bare Tool, Battery Capacity Not Applicable, Cordless Tool Battery Type Li-Ion, Brushless Motor Yes, Number of Batteries 0, Ultra-M Series, No Load RPM 0 to 600/0 to 2050, Chuck Size 1/2 in, Max. Power Not Specified, Max. Torque 1,062 in-lb, Battery Included No, Transmission 2-Speed, Clutch Style Electronic, Handle Type Pistol Grip, Battery Pack Replacement 28CP79, Chuck Keyless, Tool Length 9 5/16 in, Tool Weight 5.5 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.