Cordless Jobsite Fan 18V, 10Ah LiHD
Mfr # AV18 bare + 625549000
Zoro # G006156531
product price: $478.99
/ea
Free Shipping & Returns
Key Features
Number of Speeds
3
Air Flow
2,120 cfm
Battery Capacity
10.0 Ah
Overall Height
18 5/16 in
Power Source
Corded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AV18 bare + 625549000
Zoro #
G006156531
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Height
18 5/16 in
Overall Width
10 15/16 in
Blade Diameter
14 in
Overall Length
18 15/16 in
Details
Number of Speeds
3
Air Flow
2,120 cfm
Battery Capacity
10.0 Ah
Power Source
Corded
Series
LiHD
Item
18V Cordless Jobsite Fan Kit
Includes
Fan, Battery Pack
Included Charger
No
Tool Weight
11 lb
Features
Adjustable Tilting Cage for Flexible Direction of Air Flow, Air Delivery Selectable Via 3 Speeds
Number of Batteries Included
1
Mount Type
Freestanding
Battery Model Number
625549000
Oscillation
Oscillating
Battery Platform
18V LiHD
Cordless Tool Kit Contents
Battery, Bare Tool
Oscillation Angle
0 Degrees
Description
Cordless Jobsite Fan 18V,10Ah LiHD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.