Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordless Oscillating Tool, 18V, Cordless, 1.6 Degrees Oscillation Angle

  • Mfr # MT 18 LTX BL QSL bare

  • Zoro # G111131027


product price: $224.99
/ea
Free Shipping & Returns

Key Features

Voltage
18V
Oscillation Angle
1.6 Degrees
Includes
Plunge Saw Blade 32 mm (Wood+Metal)
Power Source
Cordless
Tool Weight
4 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MT 18 LTX BL QSL bare
Zoro #
G111131027
UPC #
4061792183940
Country of Origin
Germany

Dimensions

Overall Length
11 3/8 in

Details

Item
Cordless Oscillating Tool
Voltage
18V
Oscillation Angle
1.6 Degrees
Includes
Plunge Saw Blade 32 mm (Wood+Metal)
Power Source
Cordless
Tool Weight
4 lb
Handle Type
Soft Grip
Standards
EN 62841-1:2015, EN 62841-2-11:2016, EN 62841-2-4:2014, EN IEC 63000:2018, S.I. 2008/ 1597, S.I. 2012/3032, UK Regulations S.I. 2016/1091
Brushless Motor
Yes
Battery Capacity
2.0Ah, 4.0Ah
Lock-On Switch
Yes
Maximum Oscillations per Minute
20,000 RPM
Oscillations per Minute
8,000 to 20,000 rpm
Connection Style
Starlock/StarlockPlus
Number of Speed Settings
Continuous
Charger Included
No
Dust Management
Dust Extraction
Case Included
Yes
Built-In Light
Yes
Switch Type
Slide
Lock-Off Switch
Yes
Fits Accessory Brand
Starlock/StarlockPlus
Cordless Tool Kit Contents
(1) Bare Tool
Accessory Adapter Included
Starlock/ StarlockPlus
Vibration Level
3.4 m/sq sec
Accessory Free Tool Change
Yes
Minimum Oscillations per Minute
8,000 RPM
Jobsite Light Included
LED Light

Description

Oscillating Tool, Voltage 18V DC, Oscillation Angle 1.6 Degrees , Maximum Oscillations per Minute 20,000 RPM, Accessory Free Tool Change Yes, Brushless Motor Yes, Battery Capacity 2.0 Ah, 4.0 Ah, Cordless Tool Kit Contents (1) Bare Tool, Fits Accessory Brand Starlock/StarlockPlus, Connection Style Starlock, Starlock Plus, Switch Type Slide, Lock-Off Switch Yes, Lock-On Switch Yes, Safety Features Lock-Off Switch, Lock-On Switch

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.