Zoro Homepage

Cordless Reciprocating Saw, 18 V, 1-1/8 In

  • Mfr # ASE18 LTX BARE

  • Zoro # G4938333


product price: $197.99
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Stroke Length
1 1/8 in
Max. Strokes per Minute
2,700
Features
Adjustable Shoe
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASE18 LTX BARE
Zoro #
G4938333
UPC #
-
Country of Origin
China

Dimensions

Stroke Length
1 1/8 in
Tool Length
18 in
Length of Stroke
1-1/8"
Overall Length
18 in

Description

Reciprocating Saw, Cordless, Series 18V LTX, Primary Saw Application General Purpose, Adjustable Shoe Yes, Tool Style Full-Size, Shoe Material Steel, Stroke Length 1 1/8 in, Stroke Type Straight, Min. Strokes per Minute 0, Max. Strokes per Minute 2,700, Variable Speed Yes, Pivoting Head No, Vibration Reduction No, Tool Length 18 in, Tool Weight 5.9 lb, Wireless Tool Tracking No, Brushless Motor No, Cordless Tool Kit Contents (1) Bare Tool, Voltage 18 V DC, Battery Series LiHD

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.