Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordless Rivet Tool, Bare Tool, Stroke 1"L

  • Mfr # NP 18 LTX BL 5.0 bare

  • Zoro # G6320802


product price: $709.99
/ea
Free Shipping & Returns

Key Features

Overall Length
11 5/16 in
Tool Weight
4.9 lb
Stroke Length
15/16 in
Construction
Steel/Thermoplastic
Pulling Force
2,248 lbf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NP 18 LTX BL 5.0 bare
Zoro #
G6320802
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
11 5/16 in
Stroke Length
15/16 in
Blind Rivet Dia.
3/32 in, 1/8 in, 5/32 in, 3/16 in
Insert Size
3/32 in to 3/16 in
Overall Width
3 1/4 in
Overall Height
10 3/4 in
Blind Rivet Dia. - Stainless Steel
3/32 in, 1/8 in, 5/32 in, 3/16 in
Blind Rivet Dia. - Steel
3/32 in, 1/8 in, 5/32 in, 3/16 in
Blind Rivet Dia. - Aluminum
3/16 in
Nose Length
2 5/8 in
Blind Rivet Diameter - Stainless Steel
3/32 in, 1/8 in, 5/32 in, 3/16 in
Nose Diameter
1 1/4 in
Blind Rivet Diameter - Aluminum
3/16 in
Blind Rivet Diameter - Steel
3/32 in, 1/8 in, 5/32 in, 3/16 in
Blind Rivet Diameter
3/32 in, 1/8 in, 5/32 in, 3/16 in

Details

Item
Rivet Tool
Tool Weight
4.9 lb
Construction
Steel/Thermoplastic
Pulling Force
2,248 lbf
Corded/Banded
Cordless
Voltage
18 V DC
Includes
(4) Standard Mouthpieces, Belt Hook
Corded/Cordless
Cordless
Included Charger
No
Charger Replacement
45KC05
Rivet Type
Blind Rivet
Case Included
Yes
Charger Included
No
Drive Type
Standard
Wireless Tool Tracking
No
Standards
CSA
Housing Material
Steel, Thermoplastic
Series
NP 18 LTX BL
Features
Quick Change Nozzle, Transparent Collecting Container for Emptying the Remaining Rivet Mandrels
Power Source
Cordless
Number of Batteries Included
0
Brushless Motor
Yes
Cordless Tool Kit Contents
(1) Bare Tool
Material
Steel, Thermoplastic
Includes Battery
Tool Only
Motor Type
Brushless
Battery Type
Tabbed
Includes Case
Case Included
Battery Chemistry
Li-Ion
Battery Platform
LiHD
Number of Chargers Included
0

Description

Rivet Tool, Cordless Tool Kit Contents (1) Bare Tool, Cordless, Brushless Motor Yes, Voltage 18 V DC, Pulling Force 2,248 lbf, Stroke Length 15/16 in, Drive Type Standard, Rivet Type Blind Rivet, Nose Length 2 5/8 in, Nose Diameter 1 1/4 in, Blind Rivet Dia. - Aluminum 3/16 in, Blind Rivet Dia. - Stainless Steel 3/32 in, 1/8 in, 5/32 in, 3/16 in, Blind Rivet Dia. - Steel 3/32 in, 1/8 in, 5/32 in, 3/16 in, Number of Batteries Included 0, Battery Capacity Not Applicable, Charger Included No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.