Zoro Homepage

Cordless Rotary Hammer, 3,200 bpm, 18 V

  • Mfr # KHA 18 LTX BL 40

  • Zoro # G911131296


product price: $573.99
/ea
Free Shipping & Returns

Key Features

Voltage
18V DC
Blows per Minute
3,200 bpm
Brushless Motor
Yes
Includes
Drilling Depth Guide, Duster, Lubricant for Tool Shank End, Plastic Carry Case, Rubber-Coated Side Handle, Side Handle
Tool Weight
15.2 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KHA 18 LTX BL 40
Zoro #
G911131296
UPC #
4061792199934
Country of Origin
China

Details

Item
Cordless Rotary Hammer
Voltage
18V DC
Blows per Minute
3,200 bpm
Brushless Motor
Yes
Includes
Drilling Depth Guide, Duster, Lubricant for Tool Shank End, Plastic Carry Case, Rubber-Coated Side Handle, Side Handle
Tool Weight
15.2 lb
Standards
CE 2006/42/EC, CE 2011/65/EU, CE 2014/30/EU, EN 62841-1:2015/A11:2022, EN IEC 62841-2-6:2020/A11:2020, EN IEC 63000:2018
Impact Energy
6.3 ft-lb
Handle Type
D-Handle
Core Bit Capacity
4 1/8 in
Charger Included
No
Handle Grip Material
Rubber
Core Bit Capacity in Concrete
1 9/16 in
Cordless Tool Kit Contents
(1) Bare Tool
Motor Type
Brushless
Power Source
Cordless
Number of Batteries Included
0
Chuck Style
SDS-Max
Drilling Capacity in Concrete
1 9/16 in
Maximum Speed
580 RPM
Vibration Control
Yes
Drilling Capacity in Masonry
4 1/8 in
Modes of Operation
Hammer and Rotate
Maximum Blows per Minute
3,200 bpm
Number of Chisel Locking Positions
12
Charger Model Number
ASC 145 DUO, ASC 30-36, ASC Ultra
Solid Bit Optimal Drilling Range in Concrete
11/16 in to 1 1/8 in
Battery Model Number
Mfr. No. 6.25368, Mfr. No. 6.25369, Mfr. No. 6.25549
Anti-Kickback Clutch
Yes

Description

Cordless Rotary Hammer, Voltage 18V DC, Chuck Style SDS-Max, Solid Bit Optimal Drilling Range in Concrete 11/16 in to 1 1/8 in, Core Bit Capacity in Concrete 1 9/16 in, Blows per Minute 3,200 bpm, Anti-Kickback Clutch Yes, Modes of Operation Hammer and Rotate, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, Battery Capacity Not Applicable, Core Bit Capacity 4 1/8 in, Impact Energy 6.3 ft-lb, Battery Model Number Mfr. No. 6.25368, Mfr. No. 6.25369, Mfr. No. 6.25549

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.