Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordless Rotary Hammer, 36.0V, D-Handle

  • Mfr # KHA 36-18 LTX 32 bare

  • Zoro # G6246517


product price: $690.99
/ea
Free Shipping & Returns

Key Features

Voltage
36V DC
Impact Energy
2.3 ft-lb
Includes
Carrying Case, Drilling Depth Guide, Side Handle
Blows per Minute
0 bpm to 4,500 bpm
Core Bit Capacity
2 11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KHA 36-18 LTX 32 bare
Zoro #
G6246517
UPC #
4007430318053
Country of Origin
Germany

Dimensions

Tool Length
15 3/4 in

Details

Item
Cordless Rotary Hammer
Voltage
36V DC
Impact Energy
2.3 ft-lb
Includes
Carrying Case, Drilling Depth Guide, Side Handle
Blows per Minute
0 bpm to 4,500 bpm
Core Bit Capacity
2 11/16 in
Chuck Type
SDS Plus
Handle Type
Pistol-Grip
Battery Pack Replacement
28CP79
Features
3-Mode Operation, Anti-Vibration System, Quick Keyless Chuck Change, Torque Limiting Clutch, Variable Speed Control
Green Environmental Attribute
Product is Rechargeable
Solid Bit Capacity
1/2 in
Cordless Tool Battery Type
Li-Ion
Capacity in Concrete
1 1/4 in
Included Charger
No
No Load RPM
0 to 1100
Stop Rotation
Yes
Series
18V LTX
Corded/Cordless
Cordless
Battery Capacity
5.2 Ah
Brushless Motor
No
Tool Weight
10.8 lb
Battery Included
No
Charger Replacement
45KC05
Quick Release Chuck
Yes
Modes of Operation
Hammer Only
Switch Type
Slide
Maximum Blows per Minute
4,500 bpm
Chuck Style
SDS-Plus
Cordless Tool Kit Contents
(1) Bare Tool
Drilling Capacity in Steel
1/2 in
Drilling Capacity in Concrete
1 1/4 in
Minimum Blows per Minute
0 bpm
Drill Chuck Type
Keyless
Bearing Design
Ball
Anti-Kickback Clutch
Yes
Number of Batteries Included
0
Core Bit Capacity in Concrete
1/2 in
Solid Bit Optimal Drilling Range in Concrete
0 in to 1 in
Maximum Speed
1,100 RPM
Drilling Capacity in Masonry
2 11/16 in
Power Source
Cordless
Motor Type
Brushed
Drilling Capacity in Wood
1 3/16 in
Charger Included
No
Vibration Level
13 m/sq sec
Vibration Control
Yes

Description

Cordless Rotary Hammer, Voltage 36V DC, Chuck Style SDS-Plus, Solid Bit Optimal Drilling Range in Concrete 0 in to 1 in, Core Bit Capacity in Concrete 1/2 in, Blows per Minute 0 bpm to 4,500 bpm, Anti-Kickback Clutch Yes, Modes of Operation Hammer Only, Brushless Motor No, Cordless Tool Kit Contents (1) Bare Tool, Core Bit Capacity 2 11/16 in, Impact Energy 2.3 ft-lb, Bearing Design Ball, Charger Included No, Drill Chuck Type Keyless, Drilling Capacity in Concrete 1 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.