Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordless Screwdriver, 0 to 4000 rpm, 18.0V

  • Mfr # SE 18 LTX 4000 bare

  • Zoro # G9679927


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Chuck Size
1/4 in
Handle Type
Pistol Grip
Includes
Belt Hook, Depth Guide, Magentic Bit Holder, Phillips Screwdriver Bit
Series
Ultra-M
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SE 18 LTX 4000 bare
Zoro #
G9679927
UPC #
04007430262820
Country of Origin
Germany

Dimensions

Chuck Size
1/4 in
Tool Length
9 29/32 in
Overall Length
10 in

Details

Item
Screwdriver
Voltage
18 V DC
Handle Type
Pistol Grip
Includes
Belt Hook, Depth Guide, Magentic Bit Holder, Phillips Screwdriver Bit
Series
Ultra-M
Features
Additional Lock-On Button, Compact, Designed to Handle All Types of Materials and Substrates, Drywall and Plywood to Wood and Metal Framework, Fixing Cement Board, Lightweight Design, Precise Driving of Screws with The Removable Depth Guide, Rubber Coated Handle, Single Hand Use Design
Clutch Style
1/4 in Hex Quick Change
Battery Included
No
Corded/Banded
Cordless
Tool Weight
2.3 lb
Brushless Motor
No
Max. Torque
62 in-lb
Corded/Cordless
Cordless
No Load RPM
0 to 4000
Cordless Tool Battery Type
Li-Ion
Battery Pack Replacement
Mfr. No. 48UT60
Autofeed
No
Throttle Type
Trigger
Charger Included
No
Free Speed
4,000 RPM
Wireless Tool Tracking
No
Number of Batteries Included
0
Variable Speed
Yes
Cordless Tool Kit Contents
(1) Bare Tool
Screwdriver Type
Drywall Screw Gun
Trigger Lock
Yes
Power Source
Cordless
Built-In Light
Yes
Includes Trigger Lock
Trigger Lock Included
Includes Battery
Tool Only
Chuck Shape
Hex
Built-In Light Type
Individual Light(s)
No Load Speed
4,000 RPM
Battery Series
LiHD
Product Type
Drywall Screw Gun
Torque - Maximum
62 in-lb
Includes Autofeed
Autofeed Not Included
Battery Type
Tabbed
Motor Type
Brushed
Battery Platform
LXT(R)
Number of Speed Settings
Variable
Battery Chemistry
LiHD
Number of Chargers Included
0
Speed Control
Variable

Description

Screwdriver, Autofeed No, Chuck Size 1/4 in, Battery Included / Bare Tool Bare Tool, Voltage 18 V DC, Max. Torque 62 in-lb, No Load RPM 0 to 4000, Clutch Style 1/4 in Hex Quick Change, Series Ultra-M, Cordless, Brushless Motor No, Handle Type Pistol Grip, Cordless Tool Battery Type Li-Ion, Battery Capacity Not Applicable, Battery Included No, Battery Pack Replacement 48UT60

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.