Zoro Homepage

Cordless Screwdriver, 1/4 in Hex, 18V

  • Mfr # TBS 18 LTX BL 5000 MB

  • Zoro # G411131291


product price: $274.99
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Chuck Size
1/4 in
Includes
Belt Hook, Magnetic Bit Holder, MetaBOX 145 L, Phillips Screwdriver Bit
Brushless Motor
Yes
Clutch Style
Adjustable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TBS 18 LTX BL 5000 MB
Zoro #
G411131291
UPC #
4061792206342
Country of Origin
China

Dimensions

Chuck Size
1/4 in
Overall Length
19 5/16 in

Description

Screwdriver, Autofeed Yes, Chuck Size 1/4 in, Voltage 18 V DC, Clutch Style Adjustable, Brushless Motor Yes, Handle Type Pistol Grip, Battery Capacity Not Applicable, Features Compact and Light Design for Comfortable One-Hand Operation, Selectable In.Impuls In. Mode for Precise Driving in of Protruding Screws without Having to Remove He Depth Guide, The Expert Among the Cordless Drywall Screwdrivers with High Speed for Fast Screwdriving in Series of Gypsum Plasterboard, Tool Weight 7.4 lb

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.