Zoro Homepage

Cordless Tool Combination Kit, (2) 4.0Ah

  • Mfr # Combo SB + SSD 18 LTX BL 4.0 MB

  • Zoro # G711131380


product price: $524.99
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Cordless Tools Included
Hammer Drill, Impact Driver
Battery Capacity
(2) 4.0Ah
Number of Tools
2
Charger
ASC 55
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Combo SB + SSD 18 LTX BL 4.0 MB
Zoro #
G711131380
UPC #
4061792203136
Country of Origin
Germany

Details

Voltage
18 V DC
Cordless Tools Included
Hammer Drill, Impact Driver
Battery Capacity
(2) 4.0Ah
Number of Tools
2
Charger
ASC 55
Impact Driver
SSD 18 LTX 200 BL
Item
Cordless Tool Combination Kit
Hammer Drill
808GZ6
Case Included
(1) MetaBOX
Number of Batteries Included
2
Power Source
Cordless
Cordless Tool Kit Contents
(2) Bare Tools, (2) Batteries,( 1) Charger
Charger Included
Yes
Included Fastening Tools
LTX 200 Impact Driver
All Product Types Included
Hammer Drill, Impact Driver
Battery Series
LiHD
Battery Chemistry
Li-HD
Includes Case
Case Included
Charger Manufacturing Model Number
ASC 55
Motor Type
Brushless
Battery Manufacturing Model Number
18V 4.0Ah LiHD
Battery Platform
LXT(R)

Description

Cordless Tool Combination Kit, Cordless Tools Included Hammer Drill, Impact Driver, Voltage 18 V DC, Power Source Cordless, Number of Tools 2, Battery Capacity (2) 4.0Ah, Tool Brand Metabo, Number of Batteries Included 2, Battery Series LiHD, Charger ASC 55, Charger Included Yes, Cordless Tool Kit Contents (2) Bare Tools, (2) Batteries,( 1) Charger, Included Drills Brushless LTX Hammer Drill + LTX 200 Impact Driver, Included Fastening Tools LTX 200 Impact Driver

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.