Zoro Homepage

Cordless Vacuum, 18.0V, 2.0 gal. Tank

  • Mfr # AS 18 L PC HEPA bare

  • Zoro # G6534357


product price: $228.99
/ea
Free Shipping & Returns

Key Features

Air Flow
74 cfm
Sound Level dBA
72
Vacuum Capacity
2 gal
Corded/Cordless
Cordless
Charger Replacement
45KC05
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AS 18 L PC HEPA bare
Zoro #
G6534357
UPC #
-
Country of Origin
China

Dimensions

Hose Length
10 ft
Hose Dia.
1 1/8 in
Tank Size
2.0 gal.

Description

Handheld Vacuum, Vacuum Power Source Cordless, Vacuum Filtration Type HEPA, Vacuum Collection Type Bagless, Vacuum Capacity 2 gal, Vacuum Pickup Type Dry, Vacuum Air Flow 74 cfm, Static Pressure 48 in, Sound Level 72 dB, Tank Material Plastic, Number of Motor Stages 1, Current Not Applicable, Frequency Not Applicable, Voltage 18V DC, Hose Dia. 1 1/8 in, Hose Length 10 ft, Weight 16 lb, Plug Type Not Applicable, Series Not Applicable

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.