Shop All Cut-Off Wheels
Metabo
CUT OFF WHEEL GUARD 7" (W2000)
Mfr # 630386000
Zoro # G701202212
product price: $43.99
/ea
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 7 in
- Diameter 7 in
- Suitable For W 2000, WX 2000
- Suitable for W 2000 / WX 2000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Metabo
- MFR # 630386000
- Zoro # G701202212
- UPC # 4007430208521
- Country of Origin China
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 7 in |
Diameter | 7 in |
Details
Suitable For | W 2000, WX 2000 |
Suitable for | W 2000 / WX 2000 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 4" Narrow Face Nylox Wheel, .040/120SC Crimped Fill, 1/2"-3/8" (31124)
- 3M Sanding Belt, 6 in W, 48 in L, Non-Woven, Zirconia Alumina, 80 Grit, Fine, Green (7000119451)
- WEILER 1/2" Nylox Power Tube Brush, .022/320SC Crimped Fill, 2" Brush Length (21130)
- CONTINENTAL ABRASIVES 5" 80 Grit C-Weight Gold Aluminum Oxide Stearate Coated Hook & Loop Disc 5 Hole (SD-50HG5080)
- METABO 6" x .045" x 7/8" - A60XP Super Slicer (655995000)
- METABO Cutting Wheel, T27, A60TZ, 6"X0.045"X7/8" (655347000)
- METABO CutOff Wheel, T1, A30V, 20"X3/16"X1" (616367000)
- METABO Cutting Wheel, T1, A60TZ, 4"X1/16"X3/8" (655328000)
- METABO Cutting Wheel, T1, A60TX, 5"X0.045"X7/8" (655993000)
- METABO Cutting Wheel 9" x 1/16" x 7/8" - A46TZ Slicer Plus (655797000)
- DYNABRADE Dmnd Cut-Off Wheel, 5"dia.x3/4"40/50G S/S (93650)
- Metabo Cut-Off Wheels