Shop All Cut-Off Wheels
Metabo
Cutting Wheel, T1, A60TZ, 4"X1/16"X3/8"
Mfr # 655328000
Zoro # G3651510
product price: $1.75
/ea
Sold in multiples of 100 for $175.00
$175.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Aluminum Oxide
- Abrasive Wheel Type Type 1
- Arbor Hole Size 3/8"
- Diameter 4"
- Series A60TZ
Product Information
- Brand Metabo
- MFR # 655328000
- Zoro # G3651510
- UPC # 662911302262
- Country of Origin United States
- Category Cut-Off Wheels
Dimensions
Arbor Hole Size | 3/8" |
Diameter | 4" |
Details
Description
Abrasive Cut-Off Wheel, Primary Material Applicationn Stainless Steel, Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Toolroom Grinding Wheel, Type 5, 2x1x3/8in (66243428329)
- SCOTCH Cylinder Hose 12 ft. (CYL HDWE)
- WEILER Single Spiral Brush, Power, 0.5"dia. (91049)
- DEWALT Sander Abrasives, PK25 (DWAM12025P)
- METABO Cutting Wheel, T1, A60TZ, 6"X0.040"X5/8" (655338000)
- METABO Cutting Wheel, T27, A60TZ, 4.5"X0.045"X7/8" (655346000)
- METABO Cut-Off Wheel, Ceramic, 4-1/2" dia., Type 1 (US616280000)
- METABO CutOff Wheel, A60XL, 4-1/2"x.045"x7/8" (655332000)
- METABO Abrasive Cut-Off Wheel: Type 1, 6 in x 0.04 in x 7/8 in, Aluminum Oxide, 60 Grit, A60TZ (655339000)
- METABO 6" x .045" x 7/8" - A60XP Super Slicer (655995000)
- DEWALT Abrasive Cut-Off Wheel, Type 1, Ceramic (DWAFV86045)
- Metabo Cut-Off Wheels