Zoro Homepage

Cutting Dust Extraction Shroud

  • Mfr # 626752000

  • Zoro # G4546321


product price: $386.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
1
For Use With
Angle Grinders
Features
Application
Dust Extraction, Metalworking, Safety
Compatible with Manufacturer Part Number
T...-230 MVT, W...-230 MVT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
626752000
Zoro #
G4546321
UPC #
4061792123267
Country of Origin
China

Details

Item
Cutting Dust Extraction Shroud
Number of Pieces
1
For Use With
Angle Grinders
Features
Application
Dust Extraction, Metalworking, Safety
Compatible with Manufacturer Part Number
T...-230 MVT, W...-230 MVT

Description

The METABO - 626752000 is a Cutting Dust Extraction Shroud, intended for use with specific types of Angle Grinders. This accessory is primarily used for dust extraction and metalworking, contributing to maintaining a cleaner and more efficient work environment. As a pivotal element in safety applications, it helps reduce dust during operation. Compatible with various manufacturer part numbers such as T...-230 MVT and W...-230 MVT, this item features a compact construction, built in a compact form for storage and use.

Key Features:

  • Application in Dust Extraction and Metalworking, enhancing cleanliness and efficiency during grinder operation.
  • Built in a compact form for storage and use.
  • Equipped with Connection for Dust Extraction Ø 1 1/2 in and Dust Extraction Shroud for Angle Grinder Ø 230 mm for Low-Dust Dry Cuts up to 60 mm in Mineral-based Materials, allowing for precise and clean cuts.
  • Offers Robust Die Cast Aluminum Extraction Shroud with Toolless Adjustment of Cutting Depth, presenting a robust and adjustable solution without the need for additional tools.
  • Providing tool-free adjustable settings for varying requirements.
  • Designed for use specifically with Angle Grinders, enhancing compatibility and versatility.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.