Zoro Homepage

Cutting Extraction Hood

  • Mfr # 626731000

  • Zoro # G4546218


product price: $319.99
/ea
Free Shipping & Returns

Key Features

Includes
Two-Hole Nut 5/8 in and M14
Number of Pieces
1
Features
For Use With
Angle Grinders
Compatible with Manufacturer Part Number
W..11-1.., W..12-1.., W..13-1.., W..8-1.., W..9-125, WE 14-1..(from 2009 year of construction), WE 9-125 Quick, WE..15-1.., WE..17-1.., WEQ 1400, WEV 10-125 Quick, WQ 1100, WQ 1400 (only 600346000)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
626731000
Zoro #
G4546218
UPC #
4007430261977
Country of Origin
China

Details

Item
Cutting Extraction Hood
Includes
Two-Hole Nut 5/8 in and M14
Number of Pieces
1
Features
For Use With
Angle Grinders
Compatible with Manufacturer Part Number
W..11-1.., W..12-1.., W..13-1.., W..8-1.., W..9-125, WE 14-1..(from 2009 year of construction), WE 9-125 Quick, WE..15-1.., WE..17-1.., WEQ 1400, WEV 10-125 Quick, WQ 1100, WQ 1400 (only 600346000)
Application
Dust Extraction, Metalworking, Safety

Description

The METABO - 626731000 is a cutting extraction hood, an essential accessory in the area of angle grinders. It has been used for dust extraction and metalworking applications. Designed for use during grinding tasks, this component noticeably reduces dust generation and offers an optimized flow channel for low-dust cutting operations, both indoors and outdoors. It features a specially made compact construction, enabling improved visibility during freehand cuts. The cutting extraction hood is compatible with a wide range of part numbers, thereby providing greater adaptability.

Key Features:

  • Aids dust extraction, can be used for maintaining a cleaner workspace.
  • Offers compact construction which improves visibility during freehand cuts.
  • Designed for a tilt-proof operation, enhancing work efficiency.
  • Features a connection for dust extraction of Ø 35/41 mm, providing compatibility with various devices.
  • Provides an adjustable cutting depth without tools. The maximum cutting depth for freehand cuts is 27 mm, with the table at 25 mm, and with the guide rail at 20 mm.
  • Includes a two-hole nut of 5/8 in and M14 for convenience.
  • Sold as a single piece per package.
  • Intended for use with angle grinders.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.